Beli Dol Starter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ABB Manual Motor Starter Magnetic OnlyDeskripsi:The MO132-0.16 manual motor starter magnetic only is a compact 45 mm width device with a rated operational current of Ie = 0.16 A. This device is used to manually switch on and off loads/motors and to protect them reliably and without the need for a fuse from short-circuits. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 V AC. A combination together with overload relays or motor controllers allows the protection of motors. Further features are the built-in disconnect function, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter magnetic only is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory.atribut:
- Rated Frequency (Hz): Main Circuit 50; Main Circuit 60
- Number of Poles: 3
- Actuator Type: Rotary Handle
- Mounting Position: 1 to 6
- Mounting on DIN Rail: TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715
- Pollution Degree: 3
- Fort Box Motor Starter 3 Fasa untuk DOL dengan Tombol TekanDeskripsi:For MSN 10PM / MS-N11
- SIEMENS Soft Starter (Starter Lembut)Deskripsi:SIRIUS soft starter S0 12.5 A, 5.5 kW/400 V, 40 °C 200-480 V AC, 110-230 V AC/DC Screw terminals
- ABB Manual Motor StarterDeskripsi:The MS116-0.16 manual motor starter (also known as motor protection circuit breaker or manual motor protector) is a compact 45 mm width device with a rated operational current of Ie = 0.16 A. This device is used to manually switch on and off motors and to protect them reliably and without the need for a fuse from short-circuits, overload and phase failures. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 VAC and trip class 10A. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter is suitable for three- and single-phase applications. Auxiliary contacts, signaling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks and locking devices for protection against unauthorized changes are available as accessory.atribut:
- Number of Poles: 3
- Schneider Electric TeSys LG, LJatribut:
- Control Type: Rotary handle emergency stop red Push-button start white I Push-button stop black O
- [Uc] Control Circuit Voltage: 380/400 V AC 50/60 Hz
- Motor Power (kW): 3 kW at 440 V AC 50/60 Hz 1.1 kW at 220/230 V AC 50/60 Hz 2.2 kW at 400/415 V AC 50/60 Hz
- Thermal Protection Adjustment Range: 4-6.3 A
- Fuji Electric Thermal Overload RelayDeskripsi:Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
- ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)Deskripsi:Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
- Grundfos Pump Submersible SQ Series (Pompa Celup)Deskripsi:Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahanatribut:
- Main Frequency (Hz): 50
- Power Factor : 1
- Rated Speed (rpm): 10700
- Rated Voltage (V): 1x200-240
- ABB Installation ContactorDeskripsi:The Esb16..N Installation Contactors Are Used To Control Single Loads Up To 16 A And Can Be Operated By Ac Or Dc Voltages. These Contactors Are Made For Use In Household Applications As Well As In Industrial Environments.The Following Benefits Are Provided: Hum-Free Operation, Low Power Consumption And Integrated Overvoltage Protection. Various Contact Combinations And Accessories Are Available.atribut:
- Pollution Degree: 3
- Degree of Protection: IP20
- Number of Auxiliary Contacts NC: 0
- Number of Auxiliary Contacts NO: 0
- Product Height (mm): 85
- Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Snowman Whiteboard Marker BG-12 (Spidol Papan Tulis)Deskripsi:Snowman spidol whiteboard ini merupakan salah satu produk unggulan Snowman. Tersedia dalam 10 macam warna pilihan. Tinta dapat diisi kembali menggunakan tinta WBI-20atribut:
- Product Type: Refillable Body
- ABB Miniature Circuit Breaker 1P (MCB)Deskripsi:System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.atribut:
- Number of Poles: 1
- ABB Thermal Overload RelaysDeskripsi:Ta25Du-0.16M (0.1-0.16A) Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. The Device Has Trip Class 10A. Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Block Contactors. Single Mounting Kits Are Available As Accessory.atribut:
- Number of Auxiliary Contacts NC: 1
- Number of Poles: 3
- Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
Daftar Harga Dol Starter Terbaru October 2026
| ABB Manual Motor Starter Magnetic Only | Rp679.900 |
| Fort Box Motor Starter 3 Fasa untuk DOL dengan Tombol Tekan | Rp119.900 |
| Himel Motor Starter 3Phase | Rp779.900 |
| SIEMENS Soft Starter (Starter Lembut) | Rp5.099.900 |
| ABB Manual Motor Starter | Rp569.900 |
| Schneider Electric TeSys LE (Pengaman Motor) | Rp969.900 |
| Fort Box Metal Motor Starter 3 Fasa | Rp339.900 |
| Schneider Electric TeSys LG, LJ | Rp8.899.900 |
| Fuji Electric Thermal Overload Relay | Rp269.900 |
| ABB Electromagnetic Contactor AF Series (Kontaktor Magnet) | Rp679.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/P103145824-1.jpg)

/0iP102073018-24.jpg)



/P102172513-1.jpg)
/qnP102235959-3.jpg)

/P102046852-1.jpg)
/05P101577005-7.jpg)
/jiP103197702-3.jpg)


/2tP102120101-2.jpg)
/ftP104661569-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)